Cord Connector, 1/2", Cord Range: .170 to .470", Non-Metallic

Item #: 0498228

Cat #: LH50G

UPC: 034481152873

$ 5.91 EA
Company wide:
376 in stock
Documents & Guides
1/2 Inch NPT Liquidtight Cord Grip, Straight, Flexible, Cable Range: 0.170 Inch - 0.470 Inch, Material: Non-Metallic, Color: Gray.

Overview

1/2 Inch NPT Liquidtight Cord Grip, Straight, Flexible, Cable Range: 0.170 Inch - 0.470 Inch, Material: Non-Metallic, Color: Gray.

Cord Grip with NPT Threads, Locknut Included, NPT Thread Size 1/2 Inch, Cable Range 0.170 Inch/4.3mm to 0.470 Inch/11.9mm, Hole Clearance 0.875 Inch/22.2mm, Thread Length 0.62 Inch/15.7mm, IP68 Rating, Nylon, Gray

Also known as: 034481152873, LH50G, THBLH50G, cgb, Cord Grip

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.170 - 0.470 in
Diameter: 1/2 in
Diameter Range: 0.170 - 0.470 in
Material: Nylon