Circuit Breaker, Miniature, DIN Rail Mount, 16A, 1P, 240VAC

Item #: 0498220

Cat #: S801C-K16

UPC: 612271212527

$ 346.95 EA
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 16 Amp, 1 Pole, 240 Volt AC, K Trip

Overview

Circuit Breaker, Miniature, DIN Rail Mount, 16 Amp, 1 Pole, 240 Volt AC, K Trip
Also known as: 612271212527, S801C-K16, ABBS801CK16

Specifications

Volts AC: 230, 400
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 16
Interrupt Rating DC: 10 kA
Volts DC: 125
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 15 kA