ABB S801C-B80 MCB S800C 1P B 80A

Item #: 0498178

Cat #: S801C-B80

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S801CB80 MCB S800C 1P B 8

Overview

ABB S801CB80 MCB S800C 1P B 8
Also known as: S801C-B80, ABBS801CB80

Specifications

Volts AC: 230, 400
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Amps: 80
Type: Trip Curve B
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 80
Interrupt Rating DC: 10 kA
Volts DC: 125
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 15 kA