Miniature Circuit Breaker K-Char., 10kA, 7A, 1P

Item #: 0498163

Cat #: SU201M-Z7

UPC:

$ 51.69 EA
Company wide:
2 in stock
Documents & Guides
Miniature Circuit Breaker K-Char., 10kA, 7 Amp, 1 Pole

Overview

Miniature Circuit Breaker K-Char., 10kA, 7 Amp, 1 Pole
Also known as: SU201M-Z7, ABBSU201MZ7

Specifications

Amps: 7
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Amps: 7
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve Z