$ 350.18 EA
Company wide:
0
in stock
Documents & Guides
Handle, Flush/ Padlocking, Bulletin P20 (proline Modular Enclosures), Size/dims: Fits Doors, Material/finish: Cast Zinc
Overview
Handle, Flush/ Padlocking, Bulletin P20 (proline Modular Enclosures), Size/dims: Fits Doors, Material/finish: Cast Zinc
nVent HOFFMAN flush handles are optional for any solid, window or disconnect door, that includes 3-point latching, except voice data and Colocation, cabinets. They are ergonomically designed to provide style and, function in a low profile. The handle is die cast zinc finished with, RAL 9005 textured black polyester powder paint. Provision to, add your logo is included. Handle can be installed to rotate either, clockwise or counterclockwise.
Also known as: 783510951603, PFHPBL, HOFPFHPBL
Specifications
| Material: | Steel |
| Width: | 1.500 in |
| Depth: | 0.870 in |
| Height: | 10.670 in |
| Material: | Steel |
| Depth: | 0.870 in |
| Width: | 1.500 in |
| Height: | 10.670 in |