Hole Saw Kit, 7/8 - 2-1/2"

Item #: 0498060

Cat #: 930

UPC: 783310102144

$ 363.99 EA
Company wide:
47 in stock
Documents & Guides
Ultra Cutter Kit, Maximum Cutting Depth: 10 Gauge, Includes: (7/8" (22 mm), 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2") Ultra Cutters, (2) Small Arbors, (1) Large Arbor, Hex Wrench & Case

Overview

Ultra Cutter Kit, Maximum Cutting Depth: 10 Gauge, Includes: (7/8" (22 mm), 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2") Ultra Cutters, (2) Small Arbors, (1) Large Arbor, Hex Wrench & Case

Lasts 10 times longer thanstandard hole saws Precision-ground teeth cutsmooth, burr-free holes with ease 1/4 IN (6.35 mm) capacity Durability and speed provide low cost per hole Split-point pilot drill prevents "walking" - makes accurate hole placement easy Spring-loaded slug ejectorsaves time No tool required to change cutter sizes Less chance of broken teeth because the saw body is machined out of solid, high-speed steel

Also known as: 783310102144, 930, GRE930, P and r bits

Specifications

Diameter: 1 1/8 in, 1 3/4 in, 1 3/8 in, 22 mm, 7/8 in, 2 in, 2 1/2 in
Type: Hole Saw, Kit
Standards: California Proposition 65
Diameter: 1 1/8 in, 1 3/4 in, 1 3/8 in, 22 mm, 7/8 in, 2 in, 2 1/2 in
Standards: California Proposition 65
Type: Hole Saw, Kit