Heavy Duty Test Lead Set

Item #: 0498010

Cat #: TL27

UPC: 095969076739

$ 59.99 EA
Company wide:
1 in stock
Documents & Guides
Test Lead Set, Length: 1.5 m, Current: 10A, Voltage: Cat III 1000V.

Overview

Test Lead Set, Length: 1.5 m, Current: 10A, Voltage: Cat III 1000V.

DMM test leads (red, black) with safety shrouded, standard diameter banana plugs.

Also known as: 095969076739, TL27, FLUTL27

Specifications

Type: Accessory
Volts AC: 1kV
Volts DC: 1000
Standards: California Proposition 65
Type: Accessory
Volts DC: 1000
Volts AC: 1kV
Standards: California Proposition 65