Multimeter

Item #: 0498009

Cat #: FLUKE-175-ESFP

UPC: 095969095181

$ 453.99 EA
Company wide:
0 in stock
Documents & Guides
Multimeter, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency, Temperature & Manual/Automatic Ranging, Includes: 9V Battery, Test Leads & Users Manual

Overview

Multimeter, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Resistance, Capacitance, Frequency, Temperature & Manual/Automatic Ranging, Includes: 9V Battery, Test Leads & Users Manual

Fluke 175 is the baseline for industrial measurements… The Fluke 175 True RMS Digital Multimeter delivers the baseline general purpose features required by professional technicians around the world. You can find problems fast with all the basic troubleshooting measurements such as frequency, capacitance, resistance, continuity, and diode. And Display Hold and Auto Hold will help you capture significant events.

Also known as: 095969095181, FLUKE-175-ESFP, FLUFLUKE175ESFP, FLU175

Specifications

Volts AC: 1kV
Volts DC: 1000
Type: Multimeter
Standards: California Proposition 65
Volts AC: 1kV
Type: Multimeter
Volts DC: 1000
Standards: California Proposition 65