250mA Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS

Item #: 0498001

Cat #: BK/C520-250-R

UPC: 051712641548

$ 3.47 EA
Company wide:
0 in stock
Documents & Guides
250mA Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS

Overview

250mA Fast-Acting Glass Fuse, 5mm x 15mm, 250V, BULK, RoHS
Also known as: 051712641548, BK/C520-250-R, BUSBKC520250R

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.0025
Speed: Fast Acting
Amps: 0.0025
Type: Fuse, Electronic