
Bimetal Hacksaw Blade, 12", TPI: 18, 5-Pack
Item #: 0497974
Cat #: 333-1218
UPC: 783310100379
$ 7.99 EA
Clearance
Price good while supplies last
Company wide:
4
in stock
Documents & Guides
12" Bimetal Hacksaw Blade, TPI: 18, Includes: (5) Blades
Overview
12" Bimetal Hacksaw Blade, TPI: 18, Includes: (5) Blades
12 (305 mm) Bi-metal Blade, 18 Teeth Per Inch
Also known as: 783310100379, 333-1218, GRE3331218
Specifications
| Type: | Hacksaw, Saw |
| Length: | 12 in |
| Type: | Hacksaw, Saw |
| Length: | 12 in |