Ground Rod Clamp, Class 1-Class 2 (4/0 Max) Conductor Size, UL, 1/2"–3/4" dia

Item #: 0497911

Cat #: LPC790

UPC: 782856611141

$ 57.26 EA
Company wide:
0 in stock
Documents & Guides
lightning protection ground rod clamp. This Ground Rod Clamp is used for Class 1-Class 2 (4/0 Max) conductor sizes, UL, and has a 1/2"–3/4" (12.7 – 17.3 mm) diameter.

Overview

lightning protection ground rod clamp. This Ground Rod Clamp is used for Class 1-Class 2 (4/0 Max) conductor sizes, UL, and has a 1/2"–3/4" (12.7 – 17.3 mm) diameter.

lightning protection ground rod clamp.

Also known as: 782856611141, LPC790, CADLPC790

Features & Benefits

  • Unique stamped body design will not crack as mechanical forces are increased
  • Stainless steel threads will not strip if over-tightened
  • Unique internal profile offers pull-out load in excess of four times the UL® 96 requirement
  • Listed to UL® 96

Specifications

Width: 0.940 in
Material: Copper
Allowable Gauge Range: 4/0
Height: 1.650 in
Width: 0.940 in
Allowable Gauge Range: 4/0
Material: Copper
Height: 1.650 in