200A Fast-Acting Fuse, Current-Limiting, Class-T, 300V

Item #: 0497790

Cat #: JJN-200

UPC: 051712627030

$ 110.60 EA
Company wide:
108 in stock
Documents & Guides
200 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Overview

200 Amp Class T Very-Fast-Acting Fuse, Current-Limiting, 300V, T-Tron

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712627030, JJN-200, BUSJJN200, From to

Specifications

Amps: 200
Class: T
Volts AC: 300
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 200
Volts AC: 300
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: T
Speed: Very Fast Acting
Interrupt Rating DC: 20 kA