C-h D26mr11c Type M Relay&acc

Item #: 0497779

Cat #: D26MR11C

UPC: 782113180038

$ 503.06 EA
Company wide:
0 in stock
Documents & Guides
D26 Series Type M 600 Vac Multipole Relay With Convertible Contacts, Ac Relay, 2-pole, 1no - 1nc Contacts, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil

Overview

D26 Series Type M 600 Vac Multipole Relay With Convertible Contacts, Ac Relay, 2-pole, 1no - 1nc Contacts, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil
Also known as: 782113180038, D26MR11C, CUTD26MR11C

Specifications

Poles: 2
Type: Relay
Length: 4 in
Poles: 2
Length: 4 in
Type: Relay