Ceiling/Wall Fan, 60 CFM

Item #: 0497753

Cat #: 689

UPC: 026715002894

Company wide:
0 in stock
Ceiling/Wall Fan, CFM: 60, Sones: 5.5, Duct Size: 3", Color: White.

Overview

Ceiling/Wall Fan, CFM: 60, Sones: 5.5, Duct Size: 3", Color: White.
Also known as: 026715002894, 689, BRN689

Specifications

CFM: 60
Color: White
Sones: 5.500
CFM: 60
Sones: 5.500
Color: White