Cover Control Kit

Item #: 0497683

Cat #: C400GR2

UPC: 782113538907

$ 782.25 EA
Company wide:
0 in stock
Documents & Guides
Cover Control Kit, Reversing Pilot Devices, Non-combination, NEMA Size 00-4, Iecsize A-m, Freedom Type, NEMA 1 Enclosure Only, Cover Mounted Field Kit,s, Up/stop/down Pushbuttons ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***

Overview

Cover Control Kit, Reversing Pilot Devices, Non-combination, NEMA Size 00-4, Iecsize A-m, Freedom Type, NEMA 1 Enclosure Only, Cover Mounted Field Kit,s, Up/stop/down Pushbuttons ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***
Also known as: 782113538907, C400GR2, CUTC400GR2

Specifications

Family / Style: Freedom
IP/NEMA Rating: NEMA 1
Family / Style: Freedom
IP/NEMA Rating: NEMA 1