General Purpose Bit

Item #: 0497442
Cat #: DW6601
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
General Purpose Bit, Length: 2-3/4", Diameter: 1/8", Shank Size: 1/4".

Overview

General Purpose Bit, Length: 2-3/4", Diameter: 1/8", Shank Size: 1/4".
Also known as: DW6601, DEWDW6601

Specifications

Type: Cutout Bit
Length: 2 3/4 in
Diameter: 1/8 in
Type: Cutout Bit
Diameter: 1/8 in
Length: 2 3/4 in

Customer Reviews

No reviews for this product
(0)