1.500 In X 0.500 In (38.10 Mm X 12.70 Mm)

Item #: 0497405

Cat #: PTL-29-423

UPC: 662820184140

Company wide:
0 in stock
Documents & Guides
Bradybondz™ Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Itsrespective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbonto Use.

Overview

Bradybondz™ Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Itsrespective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbonto Use.

Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

Also known as: 662820184140, PTL-29-423, BRAPTL29423

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label