3
more

$ 20.99 EA
Company wide:
275
in stock
Documents & Guides
Wire Stripper/Cutter, Capacity: 10-18 AWG Solid, 12-20 AWG Stranded, Screw Shearing: 6-32, 8-32, Length: 7-1/8"
Overview
Wire Stripper/Cutter, Capacity: 10-18 AWG Solid, 12-20 AWG Stranded, Screw Shearing: 6-32, 8-32, Length: 7-1/8"
This compact, lightweight wire stripper and cutter cleanly cuts solid and stranded copper wire. Strong-gripping serrated nose for easy bending, shaping, and pulling of wire. Handles are double-dipped for comfortable grip. Curved handles help reach into confined areas.
Also known as: 092644740572, 11055, KLE11055, jesus grips, T5
Specifications
| Type: | Stripper, Cutter |
| Length: | 7 1/8 in |
| Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG |
| Color: | Blue/Yellow |
| Standards: | California Proposition 65 |
| Type: | Stripper, Cutter |
| Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG |
| Standards: | California Proposition 65 |
| Length: | 7 1/8 in |
| Color: | Blue/Yellow |