Halogen Replacement Lamp, G8 Base, 35W, 130V

Item #: 0497355

Cat #: L-25

UPC: 782042346482

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Lamp, Wattage: 35W, Voltage: 120V, Type: JCD, Base: G-8 Bi-Pin, Finish: Clear, Lumens: 320, Color Temperature: 2650K. For use in CSL CounterAttack Series.

Overview

Halogen Lamp, Wattage: 35W, Voltage: 120V, Type: JCD, Base: G-8 Bi-Pin, Finish: Clear, Lumens: 320, Color Temperature: 2650K. For use in CSL CounterAttack Series.
Also known as: 782042346482, L-25, CSLL25

Specifications

Wattage: 35
Color: Clear
Volts AC: 120
Wattage: 35
Volts AC: 120
Color: Clear