Swivel Tilt Straight Arm, Size: 45 x 60 mm, 300° Rotation, Aluminum/Gray

Item #: 0497208

Cat #: CCS2STLG

UPC: 783510418892

$ 1463.49 EA
Company wide:
0 in stock
Swivel Tilt Straight Arm, Size/Dims: Fits 45x60mm, Swivel Allows 300 Degree Maximum Rotation, Material/Finish: Cast Aluminum, Light Gray Powder Paint.

Overview

Swivel Tilt Straight Arm, Size/Dims: Fits 45x60mm, Swivel Allows 300 Degree Maximum Rotation, Material/Finish: Cast Aluminum, Light Gray Powder Paint.

The nVent HOFFMAN HOFCCS2STLG mounts between pendant arm and HMI enclosure to provide both swivel and tilt options for the machine operator. Swivel allows 300-degree maximum rotation. Tilt allows infinite adjustment from horizontal to 30 degrees. Cast aluminum finished in RAL 7035 light-gray polyester powder paint. Installation hardware, mounting fasteners and gasket included. Maximum load is 66 lb. (30 kg).

Also known as: 783510418892, CCS2STLG, HOFCCS2STLG

Features & Benefits

  • Coupling can rotate 300 degrees and tilt from horizontal to 30-degree
  • Installation hardware, mounting fasteners and gasket included
  • Assembled Compact Series 2 HMI Arm System has a max weight load of 101 lb. (45.8 kg)

Specifications

Color: Gray
Height: 1.770 in
Width: 2.360 in
Material: Aluminum
Color: Gray
Width: 2.360 in
Height: 1.770 in
Material: Aluminum