
HydroForce Stainless Steel Cleaner - 18oz Aerosol Can, Limited Quantities Available
Item #: 0497183
Cat #: 14424
UPC: 078254144245
$ 17.38 EA
Company wide:
29
in stock
Documents & Guides
Stainless Steel Cleaner, HydroForce, Includes: (1) 18 oz Aerosol Spray Can
Overview
Stainless Steel Cleaner, HydroForce, Includes: (1) 18 oz Aerosol Spray Can
Exclusive ultra-shine formula eliminates dirt, dust, fingerprints and watermarks. Leaves behind a protective, non-greasy barrier that resists the return of stains. NSF C1 Registered.
Also known as: 078254144245, 14424, CRC14424
Specifications
| Size: | 18 oz, 20, 18 |
| Color: | White |
| Type: | Cleaner |
| Standards: | California Proposition 65 |
| Size: | 18 oz, 20, 18 |
| Type: | Cleaner |
| Color: | White |
| Standards: | California Proposition 65 |