HydroForce Glass Cleaner - 32oz Spray Bottle

Item #: 0497180

Cat #: 14411

UPC: 078254144115

Company wide:
0 in stock
Glass Cleaner, HydroForce, Includes: (1) 32 oz Spray Bottle ***DISCONTINUED***

Overview

Glass Cleaner, HydroForce, Includes: (1) 32 oz Spray Bottle ***DISCONTINUED***

Cuts through dirt, dust, fingerprints and haze deposits. Provides streak-free glass cleaning even on delicate glass surfaces. Biodegradable, ready to use.

Also known as: 078254144115, 14411, CRC14411

Specifications

Size: 32 oz
Color: Blue
Type: Cleaner
Standards: California Proposition 65
Size: 32 oz
Type: Cleaner
Color: Blue
Standards: California Proposition 65