HydroForce Glass Cleaner

Item #: 0497179

Cat #: 14412

UPC: 078254144122

$ 9.31 EA
Company wide:
41 in stock
Glass Cleaner, HydroForce, Application: Removes Dirt, Dust, Fingerprints, Haze Deposits

Overview

Glass Cleaner, HydroForce, Application: Removes Dirt, Dust, Fingerprints, Haze Deposits

Cuts through dirt, dust, fingerprints and haze deposits. Provides streak-free glass cleaning even on delicate glass surfaces. Biodegradable, ready to use.

Also known as: 078254144122, 14412, CRC14412

Specifications

Color: Clear
Size: 18 oz
Type: Cleaner
Standards: California Proposition 65
Color: Clear
Type: Cleaner
Size: 18 oz
Standards: California Proposition 65