All Purpose Cleaner - 18oz Aerosol Spray Can

Item #: 0497178

Cat #: 14400

UPC: 078254144009

Company wide:
0 in stock
All Purpose Cleaner, HydroForce, Foaming Citrus, Aqueous-Based Cleaner, Includes: (1) 18 oz Aerosol Spray Can ***DISCONTINUED***

Overview

All Purpose Cleaner, HydroForce, Foaming Citrus, Aqueous-Based Cleaner, Includes: (1) 18 oz Aerosol Spray Can ***DISCONTINUED***

Rich, foamy, all-purpose aqueous-based degreaser with a citrus scent. Clings to tough, stubborn stains on vertical or inverted surfaces without runs or drips. Its foaming action instantly begins to lift-off & eliminate dirt, dust, ink, & grime deposits.

Also known as: 078254144009, 14400, CRC14400

Specifications

Color: Amber
Size: 18 oz
Type: Cleaner
Standards: California Proposition 65
Color: Amber
Type: Cleaner
Size: 18 oz
Standards: California Proposition 65