Anchor Bolt Template 11" SSS

Item #: 0497165

Cat #: TMP1

UPC: 662400119142

Company wide:
0 in stock
Documents & Guides
Anchor Bolt Template 11" SSS 4-Bolt Circle 3/4" Anchor Bolts

Overview

Anchor Bolt Template 11" SSS 4-Bolt Circle 3/4" Anchor Bolts
Also known as: 662400119142, TMP1, LMKTMP1

Specifications

Mounting: Pole
Material: Steel
Mounting: Pole
Material: Steel