SJOW Portable Cord, 10/3, Black, 250'

Item #: 0497140

Cat #: 103SJOX250

UPC: 980130403707

Company wide:
0 in stock
Documents & Guides
Portable Cord, SJOWA / SJO, 10/3 AWG, Rubber Cord, Black, 250 Foot Coil, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket, Weather Resistant

Overview

Portable Cord, SJOWA / SJO, 10/3 AWG, Rubber Cord, Black, 250 Foot Coil, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket, Weather Resistant
Also known as: 980130403707, 103SJOX250

Specifications

Jacket: Rubber
Gauge: 10 AWG
Length: 250 ft
Volts AC: 300
Conductors: 3
Material: Copper
Color: Black
Jacket: Rubber
Length: 250 ft
Conductors: 3
Color: Black
Gauge: 10 AWG
Volts AC: 300
Material: Copper