C-h Fd3150kl 150a 3p Ckt Brkr

Item #: 0497093

Cat #: FD3150KL

UPC: 786679450260

$ 3702.12 EA
Company wide:
0 in stock
Series C NEMA F-frame High Magnetic Molded Case Switch, Type Fd, Cable In/cableout, 3-pole, 150 Amp, 600 Vac, 250 Vdc, Line And Load Terminals

Overview

Series C NEMA F-frame High Magnetic Molded Case Switch, Type Fd, Cable In/cableout, 3-pole, 150 Amp, 600 Vac, 250 Vdc, Line And Load Terminals
Also known as: 786679450260, FD3150KL, CUTFD3150KL

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150