ILB CP20 HE Emergency Driver

Item #: 0497081

Cat #: ILBCP20HEA

UPC: 040232506895

Company wide:
0 in stock
Documents & Guides
ILB CP20 HE Emergency Driver, 20 Watt Constant Power, High Efficiency LED Emergency Driver for CA Title 20, Galvanized Steel Case

Overview

ILB CP20 HE Emergency Driver, 20 Watt Constant Power, High Efficiency LED Emergency Driver for CA Title 20, Galvanized Steel Case

The ILB CP20 HE from IOTA Engineering is a UL Listed LED emergency driver for field or factory installation that allows the same LED fixture to be used for both normal and emergency operation. In the event of a power failure, the ILB CP20 HE switches to the emergency mode and operates the existing fixture for 90 minutes. The unit contains a battery, charger, and converter circuit in a single enclosure and is available in different mounting configurations for individual fixture requirements. The patented Constant Power design of the ILB CP20 HE maintains the output wattage to the LED array even as the system voltage diminishes, resulting in a constant illumination level for the entire emergency runtime. The ILB CP20 HE features high-efficiency performance to help meet CEC Title 20 efficiency requirements.

Also known as: 040232506895, ILBCP20HEA, IOTILBCP20HEAM5***

Specifications

Wattage: 20
Material: Galvanized Steel
Wattage: 20
Material: Galvanized Steel