Grounding Bushing, BlackJack Series, 2", 14 - 2/0 AWG, Malleable Iron

Item #: 0497040

Cat #: BG200-14-20

UPC: 786210161617

$ 69.11 EA
Company wide:
488 in stock
Documents & Guides
Grounding Bushing, BlackJack Series, 2 Inch, 14 - 2/0 AWG, Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, BlackJack Series, 2 Inch, 14 - 2/0 AWG, Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Blackjack grounding bushing for use with Threaded or Threadless Rigid/IMC Conduit

Also known as: 786210161617, BG200-14-20, THBBG2001420

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 2 in