Breaker, Frame Only, Spectra Series, 30A, 600V, 3P, 65kAIC

Item #: 0496943

Cat #: SELA36AI0030

UPC: 783164227086

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Frame Only, Spectra Series, 30 Amp, 600 Volt AC, 3-Pole, 65kAIC @ 480 Volt AC

Overview

Breaker, Frame Only, Spectra Series, 30 Amp, 600 Volt AC, 3-Pole, 65kAIC @ 480 Volt AC
Also known as: 783164227086, SELA36AI0030, GENSELA36AI0030

Specifications

Poles: 3
Volts AC: 480
Amps: 30
Family / Style: Spectra
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 30
Interrupt Rating AC: 65 kA
Volts AC: 480
Family / Style: Spectra