Siding Box Kit with Mounting Plate, Depth: 1.625", Non-Metallic

Item #: 0496942

Cat #: 8091FDBL

UPC: 018997241689

$ 30.45 EA
Company wide:
0 in stock
Documents & Guides
Siding Box Kit with Mounting Plate, Depth: 1.625 Inch, Cubic Inches: 24.5, Non-Metallic

Overview

Siding Box Kit with Mounting Plate, Depth: 1.625 Inch, Cubic Inches: 24.5, Non-Metallic
Also known as: 018997241689, 8091FDBL, ARL8091FDBL

Specifications

Depth: 1.625 in
Width: 7.125 in
Material: Plastic
Height: 13.500 in
Cubic Inches: 24.500 in³
Depth: 1.625 in
Material: Plastic
Cubic Inches: 24.500 in³
Width: 7.125 in
Height: 13.500 in