3000W 480V Recessed Cabinet Heater, w/Tamper-Proof stat

Item #: 0496902

Cat #: KCF3-4830-3-R-TP

UPC: 093319205143

Company wide:
0 in stock
Documents & Guides
KCF Series 36" Cabinet Heater, 480V, 3000 Watts, Three Phase, Recessed Mount, w/Single Pole Tamperproof Stat

Overview

KCF Series 36" Cabinet Heater, 480V, 3000 Watts, Three Phase, Recessed Mount, w/Single Pole Tamperproof Stat

The King heavy KCF cabinet heater can be placed almost anywhere. Typical uses are hall or entryways where a deep cabinet heater would be too intrusive. The slim design is great for schools, office, air terminals, auditoriums, apartments, restaurants, churches, factory’s, theaters and other locations where a clean impact resistant 18 gauge construction and entry way or comfort heating is needed. The KCF uses the time tested ceramic core heating elements that King developed over 50 years ago and have a very long life. Available in a slim 4”surface mount or the recess in wall installation. A sub-base is available when installing close to the floor to fill the gap. Thermostats, Contactors and Disconnect switches are available as options. Textured powder coated finish in an almond color. KCF model adds quiet tangential fans in the bottom of the cabinet to help move the heated air out of the cabinet. KCF model is not for residential use unless you add the Manual reset limit option. Fan-Forced Heat. High Mass Ceramic Heating-core with Aluminum Fins. Low Noise Squirrel Cage Blower. Capillary Tube Safety Limit. 1 or 3-Phase. Proudly made in the USA. 5-year warranty.

Also known as: 093319205143, KCF3-4830-3-R-TP, KNGKCF348303RTP

Specifications

Phase: 3, 1
Volts AC: 480
Type: Commercial Grade
Color: White
Wattage: 3000
Mounting: Wall
Phase: 3, 1
Type: Commercial Grade
Wattage: 3000
Volts AC: 480
Color: White
Mounting: Wall