
$ 607.62 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-shielded, Endsensing Surface, 22 Mm (0.87 Inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz,30 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.o. Output
Overview
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-shielded, Endsensing Surface, 22 Mm (0.87 Inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz,30 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.o. Output
Also known as: 782113005508, E57-30LE22-A, CUTE5730LE22A
Specifications
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |
| Volts AC Range: | 20 - 250 |
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |
| Volts AC Range: | 20 - 250 |