Grounding Bushing, BlackJack Series, 1", 14 - 2/0 AWG, Malleable Iron

Item #: 0496751

Cat #: BG100-14-20

UPC: 786210161587

$ 68.35 EA
Company wide:
122 in stock
Documents & Guides
Grounding Bushing, BlackJack Series, 1 Inch, 14 - 2/0 AWG, Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, BlackJack Series, 1 Inch, 14 - 2/0 AWG, Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Also known as: 786210161587, BG100-14-20, THBBG1001420

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 in