Diva Electronic Low Voltage

Item #: 0496739

Cat #: DVELV-303P-AL

UPC: 027557758352

$ 118.67 EA
Company wide:
0 in stock
Documents & Guides
Diva Decorator Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Almond.

Overview

Diva Decorator Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Almond.

Diva Dimmer - Gloss Finish, Electronic Low-Voltage, 3-way, 120V/300W in almond

Also known as: 027557758352, DVELV-303P-AL, LUTDVELV303PAL

Specifications

Type: 3-Way, Slide, Preset, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Volts AC: 120
Mounting: Surface
Wattage: 300
Color: Almond
Family / Style: Diva
Type: 3-Way, Slide, Preset, Electronic, Rocker Switch, Decorator, Electronic Low-Voltage
Mounting: Surface
Color: Almond
Volts AC: 120
Wattage: 300
Family / Style: Diva