2A,600V,Electrical Midget (Slo-Blow)

Item #: 0496730

Cat #: KLQ002

UPC: 079458053364

$ 40.17 EA
Company wide:
0 in stock
Documents & Guides
2 Amp, 600V, Industrial & Electrical Midget Fuses Time Lag (Slo-Blow)

Overview

2 Amp, 600V, Industrial & Electrical Midget Fuses Time Lag (Slo-Blow)

The Littelfuse KLQ series is designed to protect gaseous vapor fixtures, HID ballasts, and other electronic and lighting circuits. The KLQ is the same physical size as the Littelfuse BLS, but has more time delay to handle transient and inrush currents.

Also known as: 079458053364, KLQ002, LFUKLQ002

Specifications

Volts AC: 500
Type: Midget
Amps: 2
Volts DC: 300
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Volts AC: 500
Amps: 2
Standards: California Proposition 65
Type: Midget
Volts DC: 300
Interrupt Rating DC: 10 kA