Breaker, DIN Rail Mount, Residual Current Device, 63A, 30mA, 230VAC, 2P

Item #: 0496647

Cat #: F202A-63/0.03APR

UPC:

$ 1907.61 EA
Company wide:
0 in stock
Documents & Guides
Breaker, DIN Rail Mount, Residual Current Device, 63 Amp, 30 mA, 230 Volt AC, 2-Pole

Overview

Breaker, DIN Rail Mount, Residual Current Device, 63 Amp, 30 mA, 230 Volt AC, 2-Pole

The RCCBs F200 series assures protection to people and installations against fault current to earth. A large offer for standard instantaneous and selective AC and A types is completed with some configurations for special applications. This product provides the best compromise between safety and continuity in the service, thanks to the resistance to unwanted trippings.

Also known as: F202A-63/0.03APR, ABBF202A630.03APR

Specifications

Amps: 63, 0.030
Poles: 2
Volts AC: 230
Mounting: DIN Rail
Amps: 63, 0.030
Volts AC: 230
Poles: 2
Mounting: DIN Rail