C-Tap, Copper, 8 - 4 AWG, Brown

Item #: 0496586

Cat #: 54720

UPC: 786210547206

$ 9.82 EA
Company wide:
443 in stock
Press-On Lug, Copper, Type C-Tap, Run Conductor Diameter Range: .11/16", Run Conductor Range: 8 Solid - 4 Stranded, Tap Conductor Range: 8 Solid - 12 Stranded. Tap Conductor Diameter Range: .11/16"

Overview

Press-On Lug, Copper, Type C-Tap, Run Conductor Diameter Range: .11/16", Run Conductor Range: 8 Solid - 4 Stranded, Tap Conductor Range: 8 Solid - 12 Stranded. Tap Conductor Diameter Range: .11/16"

Positive, all-around compression with low resistance and high pull-out values.

Also known as: 786210547206, 54720, THB54720, irreversible crimp, Wonder Woman cuffs

Specifications

Color: Brown
Material: Copper
Allowable Gauge Range: 8 - 4
Color: Brown
Allowable Gauge Range: 8 - 4
Material: Copper