Slide Dimmer, 300W, Skylark, Light Almond

Item #: 0496557

Cat #: SELV-300P-LA

UPC: 027557522809

$ 87.48 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Color: Light Almond.

Overview

Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Color: Light Almond.

Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, Single-pole, preset,120V/300W in light almond

Also known as: 027557522809, SELV-300P-LA, LUTSELV300PLA

Specifications

Color: Light Almond
Type: Slide, Low Voltage, Single-Pole, Electronic, Rocker Switch
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Color: Light Almond
Volts AC: 120
Wattage: 300
Type: Slide, Low Voltage, Single-Pole, Electronic, Rocker Switch
Mounting: Surface
Poles: 1