
Concrete Anchor Screw, 1/4" x 1-1/4", Hex Head, Slotted
Item #: 0496516
Cat #: 14H114
UPC: 781002252085
$ 0.92 EA
Company wide:
34,226
in stock
Documents & Guides
Concrete Anchor Screw. Hex Head Slotted. Anchor Size: 1/4 x 1-1/4". Hex Head Size: 5/16". Drill Size: 3/16 x 3-1/2". Package Quantity: 100. *Dottie Part # 25208.*
Overview
Concrete Anchor Screw. Hex Head Slotted. Anchor Size: 1/4 x 1-1/4". Hex Head Size: 5/16". Drill Size: 3/16 x 3-1/2". Package Quantity: 100. *Dottie Part # 25208.*
Concrete Screws are tempered masonry screws designed for long lasting performance and superior holding strength. Due to their unique thread design, they are the ideal fastening solution for light to medium duty applications in concrete, brick, masonry block and wood base materials. They are manufactured with a gimlet point that taps it's own threads while drilling into the base material. Common applications for this fastener include the attachment of electrical boxes, light fixtures, and masonry base materials.
Also known as: 781002252085, 14H114, DOT14H114, Blue Screws, Tapcon, tap con, concrete screws
Specifications
| Length: | 1 1/4 in |
| Drive: | Hex, Slotted |
| Screw Head: | Flanged Hex |
| Diameter: | 1/4 in |
| Material: | Steel |
| Length: | 1 1/4 in |
| Screw Head: | Flanged Hex |
| Material: | Steel |
| Drive: | Hex, Slotted |
| Diameter: | 1/4 in |