Terminal Strip, 6-Pole, 22-6 AWG

Item #: 0496443

Cat #: 89-506

UPC: 783250895069

$ 42.58 EA
Company wide:
0 in stock
Documents & Guides
Terminal Strip, Wire Range: 22 - 6 AWG, 6 Circuits, 60 Amps, 600V, Center Spacing: .625", Terminal Screw Size: #10-32 Philsot.

Overview

Terminal Strip, Wire Range: 22 - 6 AWG, 6 Circuits, 60 Amps, 600V, Center Spacing: .625", Terminal Screw Size: #10-32 Philsot.
Also known as: 783250895069, 89-506, IDE89506

Specifications

Poles: 6
Circuits: 6
Standards: California Proposition 65
Allowable Gauge Range: 20 - 6
Poles: 6
Standards: California Proposition 65
Circuits: 6
Allowable Gauge Range: 20 - 6