Mastic Tape, Black, 1" x 10' Roll

Item #: 0496432

Cat #: 2229-1x10FT

UPC: 054007503354

$ 29.29 EA
Company wide:
13 in stock
Mastic Tape, Scotch-Seal, Unprinted. Size: 1" Width, 10' Length. Thickness: 125 mils. Temperature Rating: 176°F. Color: Black.

Overview

Mastic Tape, Scotch-Seal, Unprinted. Size: 1" Width, 10' Length. Thickness: 125 mils. Temperature Rating: 176°F. Color: Black.

3M™ Scotch-Seal™ Mastic Tape and Pads 2229 are conformable, durable, tacky mastic coated on an easy release liner. The product is designed for quick and easy insulating, padding and sealing of objects that need to be protected from adverse environmental conditions. It is well suited for corrosion protection applicants and is resistant to U.V. radiation.

Also known as: 054007503354, 2229-1x10FT, MMM22291X10

Specifications

Width: 1 in
Material: Vinyl, Rubber
Color: Black
Length: 10 ft
Width: 1 in
Color: Black
Material: Vinyl, Rubber
Length: 10 ft