Power Supply, Unmetered, 125A, 240VAC, 1PH, 2 Breakers, 2 Receptacles

Item #: 0496403

Cat #: U5000-XL-41

UPC: 784572258754

$ 453.85 EA
Company wide:
0 in stock
Power Supply, Unmetered, 125 Amp, 240 Volt AC, 1-Phase, 1 x 20 Amp, 1-Pole, 1 x 30 Amp, 1-Pole, Breaker, 2 Open Spaces, 1 x NEMA TT30, 1 x NEMA 5-20R GFCI, Receptacle, Steel, NEMA 3R

Overview

Power Supply, Unmetered, 125 Amp, 240 Volt AC, 1-Phase, 1 x 20 Amp, 1-Pole, 1 x 30 Amp, 1-Pole, Breaker, 2 Open Spaces, 1 x NEMA TT30, 1 x NEMA 5-20R GFCI, Receptacle, Steel, NEMA 3R
Also known as: 784572258754, U5000-XL-41, MLBU5000XL41

Specifications

Poles: 3
Amps: 125
Mounting: Surface
Phase: 1
Circuits: 6
Volts AC: 240
Spaces: 6
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Circuits: 6
Spaces: 6
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Volts AC: 240
Standards: California Proposition 65