Fuse Adapter Kit, 30A, 240V, Type R

Item #: 0496345

Cat #: DG030RB

UPC: 782114496046

$ 221.63 EA
Company wide:
0 in stock
Documents & Guides
R Fuse Adapter Kit, Used With 30 Amp General Duty Safety Switches

Overview

R Fuse Adapter Kit, Used With 30 Amp General Duty Safety Switches
Also known as: 782114496046, DG030RB, CUTDG030RB

Specifications

Mounting: Device
Amps: 30
Class: R
Volts AC: 240
Mounting: Device
Class: R
Amps: 30
Volts AC: 240