Mc 2p Mr 12in 16/1 Pvc Flngd

Item #: 0496308

Cat #: 1R2G06A20A120

UPC: 786788438807

$ 35.80 EA
Company wide:
0 in stock
Documents & Guides
Wood 1r2g06a20a120 2 Pin Flange Mt. Receptacle

Overview

Wood 1r2g06a20a120 2 Pin Flange Mt. Receptacle
Also known as: 786788438807, 1R2G06A20A120, WOO1R2G06A20A120

Specifications

IP/NEMA Rating: NEMA 6
IP/NEMA Rating: NEMA 6