PLGMD IG CRCT 12IN. OC 5FT. NM2000

Item #: 0496219

Cat #: NM20IG512

UPC: 786776524499

$ 99.13 EA
Company wide:
0 in stock
5' Plugmold Plus Multioutlet Strip comprised of five 12 inch parts, IG Finish - Ivory

Overview

5' Plugmold Plus Multioutlet Strip comprised of five 12 inch parts, IG Finish - Ivory
Also known as: 786776524499, NM20IG512, WMDNM20IG512

Specifications

Length: 5 ft
Material: Plastic
Color: Ivory
Length: 5 ft
Color: Ivory
Material: Plastic