Dimmer, Low Voltage, Snow

Item #: 0496091

Cat #: DVSCELV-300P-SW

UPC: 027557505123

$ 57.06 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Snow.

Overview

Diva Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Satin Finish, Color: Snow.

Diva Dimmer - Satin Finish, Electronic Low-Voltage, Single-pole, 120V/300W in snow

Also known as: 027557505123, DVSCELV-300P-SW, LUTDVSCELV300PSW

Specifications

Color: Snow
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Family / Style: Diva
Color: Snow
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 300
Family / Style: Diva