Diva Dimmer, 1000W, 120V, Midnight

Item #: 0496001

Cat #: DVSC-103P-MN

UPC: 027557507806

$ 139.42 EA
Company wide:
0 in stock
Documents & Guides
Diva Preset Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Locator Light, Color: Midnight.

Overview

Diva Preset Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Locator Light, Color: Midnight.

Diva Dimmer - Satin Finish, Incandescent/Halogen, 3-way, 120V/1000W in midnight

Also known as: 027557507806, DVSC-103P-MN, LUTDVSC103PMN

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Volts AC: 120
Color: Midnight
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Preset
Color: Midnight
Poles: 1
Family / Style: Diva
Light Technology: Halogen
Volts AC: 120
Mounting: Surface
Wattage: 1000
Dimmable: Yes