10XHHWCSTRGREX5000 10 XHHWC GRE X5000

Item #: 0495807

Cat #: 10XHHWCSTRGREX5000

UPC:

Company wide:
0 in stock
Documents & Guides
10XHHWCSTRGREX5000 10 XHHWC GRE X5000

Overview

10XHHWCSTRGREX5000 10 XHHWC GRE X5000
Also known as: 10XHHWCSTRGREX5000

Specifications

Gauge: 10 AWG
Color: Green
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Jacket: XLPE
Color: Green
Length: 5000 ft
Conductors: 1
Stranding: Stranded