14 MTW CU STR BLUE W/WHITE STRIPE

Item #: 0495768

Cat #: 14MTWSTRCBLUWWHI

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 MTW CU STR BLUE W/WHITE STRIPE

Overview

14 MTW CU STR BLUE W/WHITE STRIPE
Also known as: 14MTWSTRCBLUWWHI

Specifications

Material: Copper
Color: Blue/White
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Color: Blue/White
Conductors: 1
Stranding: Stranded